Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 19" x 12" x 3", Kraft, 25/Bundle
Mfr # MFL19123K
Zoro # G4907211
product price: $166.99
/pk 25, $6.68/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Length 19"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL19123K
- Zoro # G4907211
- UPC # 841436006996
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 19" |
Height | 3" |
Details
Item | Deluxe Literature Mailers,19x12x3",PK25 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,19x12x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- AVERY Protector, Sheet, Vinyl, Clear 100PK (AVE73900)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Deluxe Literature Mailers, 20" x 20" x 4", Kraft, 25/Bundle (MFL20204K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (M1185K)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- ZORO SELECT Mailer Envelope, 8-1/2 In. W, White, PK100 (5VFR9)
- Partners Brand Mail Supplies