Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle
Mfr # MFL1992
Zoro # G4907765
product price: $154.99
/pk 50, $3.10/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/8"
- Length 19 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL1992
- Zoro # G4907765
- UPC # 812578007837
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/8" |
Length | 19 1/8" |
Height | 2 3/16" |
Details
Item | Lit Mailer,19-1/8x9-1/8x2-3/16",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Lit Mailer,19-1/8x9-1/8x2-3/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- CIG WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-120 (WCPFI120MB)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle (MFL10105K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- Partners Brand Mailing Tubes & Cartons