Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle
Mfr # MFL18122K
Zoro # G4907771
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL18122K
- Zoro # G4907771
- UPC # 841436009676
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 2" |
Details
Item | Deluxe Lit Mailer,18x12x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,18x12x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- OFFICEMATE 1" Officemate Book Rings, Pk100 (99701)
- POST-IT Pad, Post-It 3"x3", Ne, PK5 (6545SSAN)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle (M1293K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", White, 25/Bundle (MFL24186)
- PARTNERS BRAND Gummed Envelopes, 9" x 12", White, 1000/Case (EN1026)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #1, 100PK (442SF1PSK)
- Partners Brand Mailer Envelopes