Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 4", Kraft, 50/Bundle
Mfr # MFL17114K
Zoro # G1366436
product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 17 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL17114K
- Zoro # G1366436
- UPC # 848109055398
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 17 1/8" |
Height | 4" |
Details
Item | Literature Mailer,17 1/8x11 1/8x4",Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,17 1/8x11 1/8x4 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Side-Ap-Ply Correction TapeSmoke (ITA60232)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 CYAN- (006R01512)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Blue, 100/Case (CPM1215BL)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Fibreboard CD Mailers, 5 1/8" x 5", White, 100/Case (MM1145)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle (M15116BF)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA45235)
- Partners Brand Mailer Envelopes