Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle
Mfr # MFL17112K
Zoro # G9043857
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 17 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL17112K
- Zoro # G9043857
- UPC # 848109055374
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 17 1/8" |
Height | 2" |
Details
Item | Mailer,Deluxe,Literature,17-1/8" x 11-1/8" x 2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Deluxe,Literature,17-1/8 In. x 11-1/8 In. x 2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL31911)
- WESTERN PLASTICS Film xl Pallet Wrap 19"x63x5000' (WXL16M)
- SEALER SALES Replacement Kit for TISF-602 (RK-24F-TISF-602)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Gummed Envelopes, 9" x 12", White, 1000/Case (EN1026)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- BUSINESS SOURCE Self Seal Envelopes- Tint-Regular- 4.5 in. x 9.5 in.- 500-BX-WE (BSN04645)
- Partners Brand Mailing Tubes & Cartons