Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 16" x 16" x 2 3/4", Kraft, 50/Bundle
Mfr # MFL16162K
Zoro # G4907826
product price: $338.99
/pk 50, $6.78/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 16"
- Length 16"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL16162K
- Zoro # G4907826
- UPC # 841436009669
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16" |
Length | 16" |
Height | 2 3/4" |
Details
Item | Deluxe Lit Mailer,16x16x2-3/4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,16x16x2-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- C-LINE PRODUCTS Visitor Badges, Registry Log (97030)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- EPSON T582000 UltraChrome K3 Maintenance Tank (T582000)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- QUALITY PARK QualityPrk, WINDOW ENVELOPE, #9, COMMERCIAL FLAP, GUMMED CLOSURE, 3.88 X 8.88, WHITE, 500PK (21212)
- Partners Brand Mailer Envelopes