Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle
Mfr # MFL15114
Zoro # G4907905
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11 1/8"
- Length 15 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL15114
- Zoro # G4907905
- UPC # 841436017978
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15 1/8" |
Height | 4" |
Details
Item | Deluxe Lit Mailer,15-1/8x11-1/8x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,15-1/8x11-1/8x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36" (6050)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 6", Kraft, 50/Bundle (MFL14106K)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Returnable Poly Mailers, 12" x 15 1/2", White, 100/Case (RPM1215)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- Partners Brand Mailer Envelopes