Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle
Mfr # MFL15112
Zoro # G4907939
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11 1/8"
- Length 15 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL15112
- Zoro # G4907939
- UPC # 841436017961
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15 1/8" |
Height | 2" |
Details
Item | Deluxe Lit Mailer,15-1/8x11-1/8x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,15-1/8x11-1/8x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tape, Coverup, Removable, 1" (658)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 2", White, 50/Bundle (MFL14142)
- PARTNERS BRAND Deluxe Literature Mailers, 16" x 16" x 2 3/4", Kraft, 50/Bundle (MFL16162K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- MEAD Envelope, #10,100Ct, We Pk (MEA75064)
- Partners Brand Mailer Envelopes