Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle
Mfr # MFLRSC
Zoro # G4907948
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 3/4"
- Length 14"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFLRSC
- Zoro # G4907948
- UPC # 841436017954
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 3 3/4" |
Length | 14" |
Height | 2 3/4" |
Details
Item | Deluxe Lit Mailer,14x3-3/4x2-3/4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,14x3-3/4x2-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Deluxe Literature Mailers, 20" x 20" x 4", Kraft, 25/Bundle (MFL20204K)
- QUALITY PARK Gummed Clasp Envelope, 28Lb, 3-3/8x6in, 100PK (37010)
- Partners Brand Mailer Envelopes