Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 14" x 14" x 2", White, 50/Bundle
Mfr # MFL14142
Zoro # G4907318
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14"
- Length 14"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL14142
- Zoro # G4907318
- UPC # 841436059749
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14" |
Length | 14" |
Height | 2" |
Details
Item | Deluxe Literature Mailer,14x14x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,14x14x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-919-24 Weigh Beam System - 24 in.; 5000 x 1 lb. (OP-919-24)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/8" x 14 1/8" x 2", Kraft, 50/Bundle (M4BKK)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 1"2 x 6", Kraft, 25/Bundle (MFL16126K)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- Partners Brand Mailer Envelopes