Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 14" x 10" x 6", Kraft, 50/Bundle
Mfr # MFL14106K
Zoro # G4907327
product price: $397.99
/pk 50, $7.96/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10"
- Length 14"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL14106K
- Zoro # G4907327
- UPC # 841436009621
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 14" |
Height | 6" |
Details
Item | Deluxe Literature Mailer,14x10x6",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,14x10x6 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- ZORO SELECT Shipping Box, 12x12x12 in (55NM44)
- EXPO Expo® Dry Erase Markers, Green, 12/Case (BDEMARKERGN)
- PARTNERS BRAND Vinyl Envelopes, 8 1/2" x 11", Clear, 50/Case (JTH193)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle (MFL14144)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018415)
- Partners Brand Mailing Tubes & Cartons