Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle
Mfr # MFL13104
Zoro # G4907415
product price: $279.99
/pk 50, $5.60/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 10"
- Length 13"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL13104
- Zoro # G4907415
- UPC # 841436089371
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 13" |
Height | 4" |
Details
Item | Deluxe Literature Mailer,13x10x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,13x10x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- TOMBOW MARKING HOLDER, RED (51537)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", Kraft, 50/Bundle (MFL13104K)
- PARTNERS BRAND Poly Mailers, 9" x 12", White, PK1000 (B869)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case (B811SS)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", White, 50/Bundle (MFL10105)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 6"W x 9"H, Kraft, 100/Pack (35260)
- Partners Brand Mailer Envelopes