Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 13" x 10" x 2", White, 50/Bundle
Mfr # MFL13102
Zoro # G4907430
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10"
- Length 13"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL13102
- Zoro # G4907430
- UPC # 841436089364
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 13" |
Height | 2" |
Details
Item | Deluxe Literature Mailer,13x10x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,13x10x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- MEAD 6 in. W X 9 in. L Memo Pad 100 (70102)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 3", White, 50/Bundle (MFL10103)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- BSC PREFERRED 4-1/2 x 5-1/2'' Orange Panel-Face ''Packing List Enclosed'' Envelopes, 1000PK (S-207)
- Partners Brand Mailer Envelopes