Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle
Mfr # MFL12124
Zoro # G4907491
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL12124
- Zoro # G4907491
- UPC # 841436059718
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 12" |
Height | 4" |
Details
Item | Deluxe Literature Mailer,12x12x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,12x12x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED STAMP Automatic Numbering Machine, Automatic, Black (COS026138)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- DAYMARK Guest Check Captains Pad, PK50 (ACR-3700WP)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case (B804WSS25PK)
- STAYFLATS Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- Partners Brand Mailing Tubes & Cartons