Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12" x 12" x 2", White, 50/Bundle
Mfr # MFL12122
Zoro # G4907528
product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL12122
- Zoro # G4907528
- UPC # 841436059701
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 12" |
Height | 2" |
Details
Item | Deluxe Literature Mailer,12x12x2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,12x12x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK10 (2011999)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 2", White, 50/Bundle (CDLM1182)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- Partners Brand Mailing Tubes & Cartons