Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12" x 10" x 4", Kraft, 50/Bundle
Mfr # MFL12104K
Zoro # G9043820
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL12104K
- Zoro # G9043820
- UPC # 848109055237
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 12" |
Height | 4" |
Details
Item | Mailer,Deluxe,Literature,12" x 10" x 4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Deluxe,Literature,12 In. x 10 In. x 4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Poly Mailers, 9" x 12", White, PK1000 (B869)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- DUCK BRAND ENVELOPE PADDED 6X9"" PK5 (284691)
- Partners Brand Mailing Tubes & Cartons