Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle
Mfr # MFL1293
Zoro # G4908009
product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/4"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL1293
- Zoro # G4908009
- UPC # 841436059726
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/4" |
Length | 12 1/8" |
Height | 3" |
Details
Item | Deluxe Lit Mailer,12-1/8x9-1/4x3",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,12-1/8x9-1/4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity , 30 x 8 x 1, 2 Cut Out Handles (518-1756-0400)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- BOX PACKAGING Global Industrial„¢ Kraft Paper, 75 lbs., 30"W x 1200'L, 1 Roll (KP3075)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 14" x 4", White, 25/Bundle (MFL24144)
- PARTNERS BRAND Corrugated Mailers, 5" x 5" x 3", Kraft, 50/Bundle (M553K)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- Partners Brand Mailing Tubes & Cartons