Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle
Mfr # MFL1184
Zoro # G4908079
product price: $168.99
/pk 50, $3.38/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL1184
- Zoro # G4908079
- UPC # 841436017916
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 4" |
Details
Item | Deluxe Lit Mailer,11-1/8x8-3/4x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,11-1/8x8-3/4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS White Paint Marker (J40336)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- PARTNERS BRAND Poly Mailers, 10" x 13", Black, PK100 (CPM1013BK)
- Partners Brand Mail Supplies