Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 10" x 10" x 5", White, 50/Bundle
Mfr # MFL10105
Zoro # G4907616
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10"
- Length 10"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL10105
- Zoro # G4907616
- UPC # 841436072748
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 10" |
Height | 5" |
Details
Item | Deluxe Literature Mailer,10x10x5",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,10x10x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- PARTNERS BRAND Deluxe Literature Mailers, 30" x 17" x 8", White, 25/Bundle (MFL30178)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMROSK)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- PARTNERS BRAND Jumbo Mailers, 24" x 24" x 6", Kraft, 20/Bundle (M24246)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL17114K)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, PK50 (56LA10)
- Partners Brand Mailing Tubes & Cartons