Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle
Mfr # MFL10105K
Zoro # G4907607
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10"
- Length 10"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL10105K
- Zoro # G4907607
- UPC # 841436007009
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 10" |
Height | 5" |
Details
Item | Deluxe Literature Mailer,10x10x5",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailer,10x10x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 3", Kraft, 50/Bundle (M653K)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Orange, 500/Case (PL434)
- Partners Brand Mail Supplies