Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 9" x 6 1/4" x 4", White, 50/Bundle
Mfr # MFL964R
Zoro # G4907668
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 1/2"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL964R
- Zoro # G4907668
- UPC # 841436052665
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/2" |
Length | 9" |
Height | 4" |
Details
Item | Deluxe Lit Mailer,9x6-1/4x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Lit Mailer,9x6-1/4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 10 1/2" x 2", White, 50/Bundle (M12102BF)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 4", Kraft, 50/Bundle (MFL14144K)
- ZORO SELECT Mailer Envelope, White, 12-1/2 in. W, PK50 (36DZ23)
- Partners Brand Mailing Tubes & Cartons