Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle
Mfr # MFL18126
Zoro # G4907248
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL18126
- Zoro # G4907248
- UPC # 841436052702
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 6" |
Details
Item | Deluxe Literature Mailers,18x12x6",PK25 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Deluxe Literature Mailers,18x12x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Pen Holder, PK2 (250000)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle (M17112BF)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- Partners Brand Mail Supplies