Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle
Mfr # MFL17113K
Zoro # G1366515
product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 17 1/8"
- Material 200#/ECT32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL17113K
- Zoro # G1366515
- UPC # 848109055381
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 17 1/8" |
Height | 3" |
Details
Item | Literature Mailer,17 1/8x11 1/8x3",Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Literature Mailer,17 1/8x11 1/8x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scissors, Scotch, Precision (1447)
- COLORFABB Pla/Pha Signal Yellow 2.85 / 750 (8719033551114)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- PARTNERS BRAND Jumbo Mailers, 40" x 30" x 6", Kraft, 20/Bundle (M40306)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- Partners Brand Mail Supplies