Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 16" x 1"2 x 6", Kraft, 25/Bundle
Mfr # MFL16126K
Zoro # G1366479
product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Length 16"
- Material 200#/ECT32-B Corrugated
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL16126K
- Zoro # G1366479
- UPC # 848109055367
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 16" |
Height | 6" |
Details
Item | Deluxe Literature Mailer,16"x12"x6",Package Quantity 25 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Deluxe Literature Mailer,16 In.x12 In.x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- QUALITY PARK Double Window Envelope, White, Paper, PK500 (QUA24524)
- Partners Brand Mail Supplies