Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle
Mfr # MFL15113K
Zoro # G1239307
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 15 1/8"
- Material 200#/ECT32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL15113K
- Zoro # G1239307
- UPC # 848109055350
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15 1/8" |
Height | 3" |
Details
Item | Literature Mailer,15 1/8x11 1/8x3",Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Literature Mailer,15 1/8x11 1/8x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- TOPS Voice Message Log Book, 8-1/4 x 8-1/2 (TOP4416)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1117)
- KONICA MINOLTA Black Toner Cartridge 6K YLD (A0X5135)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Deluxe Literature Mailers, 19" x 12" x 3", White, 25/Bundle (MFL19123)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90120)
- Partners Brand Mailer Envelopes