Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle
Mfr # MFL14142K
Zoro # G1239359
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 14"
- Length 14"
- Material 200#/ECT32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MFL14142K
- Zoro # G1239359
- UPC # 848109055275
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14" |
Length | 14" |
Height | 2" |
Details
Item | Deluxe Literature Mailer,14"x14"x2",Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Deluxe Literature Mailer,14 In.x14 In.x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Entered" Ink Stamp, w/Blank Window, 1/2"x1-5/8", BE Ink (XST1205)
- TAPE LOGIC Tape Logic® Easy Order Packs, Months Of The Year, 2" x 3", Assorted Colors, 12/Case (DL1238)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- PILOT Pen, Gel, G2, Xfn, Bk, PK4 (31055)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- PARTNERS BRAND Flat Mailers, 11" x 13 1/2", Kraft, 100/Case (RM3)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- STAYFLATS Self-Seal Flat Mailers, 17" x 21", White, 100/Case (RM7PS)
- Partners Brand Mailing Tubes & Cartons