Shop All Mailer Envelopes
Partners Brand
Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle
Mfr # MFL10102K
Zoro # G1239316
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10"
- Length 10"
- Material 200#/ECT32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MFL10102K
- Zoro # G1239316
- UPC # 848109055206
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10" |
Length | 10" |
Height | 2" |
Details
Item | Deluxe Literature Mailer,10"x10"x2",Package Quantity 50 |
Color | Kraft |
Material | 200#/ECT32-B Corrugated |
Description
Deluxe Literature Mailer,10 In.x10 In.x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (CDLM1184)
- Partners Brand Mailing Tubes & Cartons