Shop All Label Holders
Partners Brand
Deluxe Job Ticket Holders with Strap, 9" x 12', Red, PK 15
Mfr # JTH126
Zoro # G500693518
product price: $82.99
/pk 15, $5.53/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 12"
- Color Red
- Material Vinyl
- Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH126
- Zoro # G500693518
- UPC # 848109067117
- Country of Origin China
- Category Label Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Color | Red |
Material | Vinyl |
Weight | 2.2 |
Description
9 x 12" Red Deluxe Job Ticket Holders Convenient hanging straps loop over hooks, pegs and machinery. Stitched for added strength. Clear on both sides for great visibility. Oversized corner metal eyelet for hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- CREWS Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J56 (465J56)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- Partners Brand Safety Labels