Shop All Shipping Cartons
Partners Brand
Deluxe Gift Box Lids, 8" x 8", White, 50/Case
Mfr # DGBL88W
Zoro # G4908219
product price: $146.99
/pk 50, $2.94/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 8"
- Inside Width 8"
- Maximum Weight 7.26
- Color White
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DGBL88W
- Zoro # G4908219
- UPC # 719650116084
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8" |
Inside Width | 8" |
Details
Item | Deluxe Gift Box Lids, 8x8", White, 50PK |
Maximum Weight | 7.26 |
Color | White |
Material | Fibreboard |
Description
Deluxe Gift Box Lids,8x8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- COLORFABB Pla/Pha Traffic Red 1.75 / 750 (8719033551152)
- SHARPIE Oil Based Paint Marker, 2 PK (1782041)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- PARTNERS BRAND Weather Resist Corr Boxes, W5C, 8"x8"x8", Kraft, PK25 (888W5C)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- Partners Brand Shipping Cartons