Shop All File Boxes
Partners Brand
Deluxe File Storage Boxes, 24" x 15" x 10", White, 12/Case
Mfr # FSB280
Zoro # G5014926
product price: $264.99
/pk 12, $22.08/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 15"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB280
- Zoro # G5014926
- UPC # 812578009411
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 15" |
Inside Length | 24" |
Details
Item | Deluxe File Box,24x15x10",PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Deluxe File Box,24x15x10 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- REGISTRY DoubleSided Cashier's Report, 500PK (1072816AH)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 41747 Portafile File Box Letter Plastic 14-7/8 x 12-1/8 x 11-7/8 Granite (41747)
- SMEAD Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila (70506)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- Partners Brand File Boxes