Shop All File Boxes
Partners Brand
Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case
Mfr # FSB240
Zoro # G5014935
product price: $211.99
/pk 12, $17.67/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 12"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB240
- Zoro # G5014935
- UPC # 812578009404
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 12" |
Inside Length | 24" |
Details
Item | Deluxe File Box,24x12x10",PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Deluxe File Box,24x12x10 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- AVERY Label, Lsr, Sheet, 8.5X11,100PK (AVE5165)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV41000)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- PARTNERS BRAND Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case (FSB200)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- ADVANTUS Portable Drawer Organizer, 32-1/8", Gray (34005)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- Partners Brand File Boxes