Shop All File Boxes
Partners Brand
Deluxe File Storage Boxes, 15" x 12" x 10", White, 12/Case
Mfr # FSB200
Zoro # G5014941
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 12"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
- Inside Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FSB200
- Zoro # G5014941
- UPC # 812578009398
- Country of Origin United States
- Category File Boxes
Dimensions
Height | 10" |
Width | 12" |
Inside Length | 15" |
Details
Item | Deluxe File Box,15x12x10",PK12 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Deluxe File Box,15x12x10 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- FELLOWES BankersBox, STOR/FILE CHECK BOXES, 9.25in X 25in X 4.13in, WHITE/BLUE, 12PK (00706)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- BUSINESS SOURCE Storage Box, 12 PK (32450)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- FELLOWES Fellowes Mfg. Co. FEL00789 Quick-Stor Box- 12in.x15-.25in.x10-.25in.- 12-CT- White-Blue (789)
- Partners Brand File Boxes