Shop All Food Containers
Partners Brand
Deli Containers, 8 oz., 4 1/2" x 1 3/4", Clear, PK 500
Mfr # DELI08
Zoro # G100693550
product price: $193.99
/pk 500, $0.39/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Outside Width 4 1/2"
- Outside Height 1 3/4"
- Weight 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DELI08
- Zoro # G100693550
- UPC # 848109063966
- Country of Origin China
- Category Food Containers
Dimensions
Outside Width | 4 1/2" |
Outside Height | 1 3/4" |
Details
Color | Clear |
Material | Polypropylene |
Weight | 9.5 |
Description
Deli Containers - 8 oz. Keeps food fresh and securely stored for transportation. Made from micro-wave safe polypropylene. Durable and shatter resistant. Containers and Lids sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Treat Bar 25.2 oz. Box, PK8 (16000-32393)
- STAR MANUFACTURING Pot (WS-50392)
- VULCAN HART Gas Valve (410841-00028)
- IMPERIAL COOKING EQUIPMENT Pilot Valve 1/8 Mpt X 3/16 Cc (1609)
- PARTNERS BRAND Soup Containers, 32 oz., White, PK 500 (SOUP32)
- PARTNERS BRAND Plastic Portion Cups, 2 oz., Clear, PK 2500 (PORT200)
- PARTNERS BRAND Plastic Portion Cup Lids, 2 oz., Clear, PK 2500 (PORT2LID)
- RUBBERMAID Ball 12PK QT Mason Jar (62000)
- BLUE DONUTS 40oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928766)
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- HOME BASICS 34 oz Glass Pickling Jar with Wire Bail Lid and Rubber Seal Gasket (GJ01372)
- Partners Brand Food Containers