Shop All Food Containers
Partners Brand
Deli Containers, 16 oz., 4 1/2" x 3", Clear, PK 500
Mfr # DELI16
Zoro # G100693574
product price: $289.99
/pk 500, $0.58/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Outside Width 4 1/2"
- Outside Height 3"
- Weight 13.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DELI16
- Zoro # G100693574
- UPC # 848109063980
- Country of Origin China
- Category Food Containers
Dimensions
Outside Width | 4 1/2" |
Outside Height | 3" |
Details
Color | Clear |
Material | Polypropylene |
Weight | 13.46 |
Description
Deli Containers - 16 oz. Keeps food fresh and securely stored for transportation. Made from micro-wave safe polypropylene. Durable and shatter resistant. Containers and Lids sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Grinding Wheel Assembly /Ks80 (503082)
- NORLAKE Evaporator Fan Motor 08216139 (158874)
- MCCORMICK McCormick Culinary Roasted Garlic Bread Seasoning 20oz. Container, PK6 (932111)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CR)
- PARTNERS BRAND Plastic Portion Cup Lids, 2 oz., Clear, PK 2500 (PORT2LID)
- PARTNERS BRAND Plastic Portion Cups, 2 oz., Clear, PK 2500 (PORT200)
- PARTNERS BRAND Soup Containers, 32 oz., White, PK 500 (SOUP32)
- DART Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200 (90HT1R)
- GOOD COOK BOX GRATER SS 4 SIDED 9"" (15601)
- PYREX 2 cups Clear Food Storage Container (1069619)
- CHINET Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500 (89112)
- Partners Brand Food Containers