Shop All Security Identification Supplies
Partners Brand
Day-Glo Plastic Wristbands, 3/4" x 10", Red, 500/Case
Mfr # WR120RD
Zoro # G2287262
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR120RD
- Zoro # G2287262
- UPC # 848109047317
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Day-Glo Wristbands,3/4"x10",Red,Package Quantity 500 |
Color | Red |
Material | Plastic |
Description
Day-Glo Wristbands,3/4 In.x10 In.,Red,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- SICURIX SICURIX Standard ID Badge Reel Round Belt Clip Strap BLUE (68823) (68823)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- SICURIX SICURIX Professional Complete Control ID Printer Kit Dual Sided (3633-3021EDUK1)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- KEY-BAK Round HD Super Duty MINI-BAK, Black, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00A4-H)
- Partners Brand Security Alarms and Warnings