Shop All Security Identification Supplies
Partners Brand
Day-Glo Plastic Wristbands, 3/4" x 10", Pink, 500/Case
Mfr # WR120PK
Zoro # G2287253
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR120PK
- Zoro # G2287253
- UPC # 848109047591
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Day-Glo Wristbands,3/4"x10",Pnk,Package Quantity 500 |
Color | Pink |
Material | Plastic |
Description
Day-Glo Wristbands,3/4 In.x10 In.,Pnk,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edan M3A Vital Signs Monitor Battery (M3A VITAL SIGNS MONITOR BATTERY EDAN)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- COMPUCESSORY Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black (23617)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- C-LINE PRODUCTS Badge Holder, Clip, 3.5x2.25, PK50 (95523)
- HEROS PRIDE Badge Holder, Universal, Black, Leather (9140S)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 25/PK, Black (AVT75666)
- BRADY Parking Permits, Windshield, Blue, PK100 (95199)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- Partners Brand Security Identification Supplies