Shop All Security Identification Supplies
Partners Brand
Day-Glo Plastic Wristbands, 3/4" x 10", Orange, 500/Case
Mfr # WR120OR
Zoro # G2287247
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR120OR
- Zoro # G2287247
- UPC # 848109047553
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Day-Glo Wristbands,3/4"x10",Org,Package Quantity 500 |
Color | Orange |
Material | Plastic |
Description
Day-Glo Wristbands,3/4 In.x10 In.,Org,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hawker Energy 0809-0012 Battery (0809-0012 BATTERY HAWKER ENERGY)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- UNIVERSAL Clip-On Badge Holder, Top Load, 3x4, PK50 (UNV56004)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- Partners Brand Security Alarms and Warnings