Shop All Security Identification Supplies
Partners Brand
Day-Glo Plastic Wristbands, 3/4" x 10", Green, 500/Case
Mfr # WR120GN
Zoro # G2287238
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR120GN
- Zoro # G2287238
- UPC # 848109047577
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Day-Glo Wristbands,3/4"x10",Grn,Package Quantity 500 |
Color | Green |
Material | Plastic |
Description
Day-Glo Wristbands,3/4 In.x10 In.,Grn,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Boss Buck Dr Kroll 600LB AutoFeeder + 12V Charger (ML7-12CHRGR690708)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- SOCKET MOBILE Durable Retractable Clip For 700/800 (AC4130-1828)
- INFINITI Key Card Generic, Electronic, 500PK (3525150)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges Clip Style 36 Black 24 per Box (TH884343)
- KEY-BAK Round HD Super Duty MINI-BAK, Black, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00A4-H)
- BRADY Parking Permits, Windshield, Blue, PK100 (96230)
- Partners Brand Security Identification Supplies