Shop All Security Identification Supplies
Partners Brand
Day-Glo Plastic Wristbands, 3/4" x 10", Blue, 500/Case
Mfr # WR120BE
Zoro # G2287183
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 10"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WR120BE
- Zoro # G2287183
- UPC # 848109047584
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 3/4" |
Details
Item | Day-Glo Plastic Wristbands,3/4x10",Package Quantity 500 |
Color | Blue |
Material | Plastic |
Description
Day-Glo Plastic Wristbands,3/4x10 In.,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- CASIO G Shock Mens Watch Black, DW90521VCF (DW-9052-1VCF)
- AIDATA Crystal Gel Keyboard Wrist Rest, Green (CGL006G)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- ABC Q1005X048 1 in. Sling 48 in. (448758)
- BRADY Parking Permits, Rearview, 001-100, Wht/Red (95202)
- SICURIX Government Badge Holder, Vertical, PK50 (BAU 67880)
- BRADY Visitor Badge, 1 Day, Red/White, PK500 (95688)
- Partners Brand Security Alarms and Warnings