Shop All Mops
Partners Brand
Cut-End Dust Mop, Tan, Cotton/Wood
Mfr # DUSTKIT60EC
Zoro # G7948055
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Tan
- Mop Head Material Cotton/Wood
- Mop Style Cut-End
- Mop Type Dust Mop
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DUSTKIT60EC
- Zoro # G7948055
- UPC # 848109066189
- Country of Origin United States
- Category Mops
Dimensions
Width | 60" |
Details
Mop Head Color | Tan |
Mop Head Material | Cotton/Wood |
Mop Style | Cut-End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Tan |
Weight | 7.2 |
Description
Economy Cut-End Dust Mop Kit,60 In.,Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser (EVNT1-W)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- CLEAN ALL 792001 Looped End Finishing Mop Head - Natural Medium (CL3204906)
- DEFENSEGUARD 36 Inch Metal Frame Dust Mophead (DE872271)
- GOLDEN STAR 18 in Mop Head, Gray, Microfiber, PK3 (AMM18HDBWA-3PK)
- LAVEX White Small Disposable Microfiber Wet Mop Head with 1'' Headband (274MFDSPM125)
- RUBBERMAID COMMERCIAL Wet Mop Pad, Blue/White, Microfiber, PK6 (FGQ80000WH00)
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- SWIFFER Wetjet Pad Refills (08441)
- Partners Brand Floor Mops, Buckets & Wringers