Shop All Kraft Paper
Partners Brand
Crinkle Paper, Vanilla, 40 Lbs./Case
Mfr # CP40V
Zoro # G0923853
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Color Vanilla
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP40V
- Zoro # G0923853
- UPC # 848109042169
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 40 lb |
Color | Vanilla |
Description
Crinkle Paper, Basis Weight 40 lb, Color Vanilla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Freezer Pack, 10-1/2" L, 7-3/4" W, PK6 (427)
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- KYOCERA Kyocera Black Toner Cartridge, 4,000 Yield (TK-5242K)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- THE PACKAGING WHOLESALERS Poly Coated Virgin Kraft Paper, 50 lbs., 24"W x 600'L, 1 Roll (PKPPC2450)
- Partners Brand Protective Packaging