Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., White/Gold, 1/Case
Mfr # CPB10EE
Zoro # G0923878
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color White/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPB10EE
- Zoro # G0923878
- UPC # 822566050028
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | White/Gold |
Description
Crinkle Paper, Basis Weight 10 lb, Color White/Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Single-Sided Cashier's Report, 500PK (1072815AH)
- ZORO SELECT Long Corrugated Boxes, 17" x 9" x 9", Kraft, 25/Bundle (11R234)
- PILOT Pen, G27, Bca, Bk Ink, PK2 (31331)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17204)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll (KPR4850)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- Partners Brand Kraft Paper