Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., White, 1/Case
Mfr # CP10B
Zoro # G0923555
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP10B
- Zoro # G0923555
- UPC # 822566000481
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | White |
Description
Crinkle Paper, Basis Weight 10 lb, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- BSC PREFERRED 14 x 14'' - 6 Mil Reclosable Poly Bags, 250PK (S-3487)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case (CP10C)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- Partners Brand Protective Packaging