Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Slate Gray, 1/Case
Mfr # CP10Y
Zoro # G0923774
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Slate Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP10Y
- Zoro # G0923774
- UPC # 822566001259
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Slate Gray |
Description
Crinkle Paper, Basis Weight 10 lb, Color Slate Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- SCHOOL ZONE PUBLISHING BIG Spelling Workbook, Grades 1-3 (06330)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll (KPR4850)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- Partners Brand Kraft Paper