Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Red, 1/Case
Mfr # CP10E
Zoro # G0923573
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP10E
- Zoro # G0923573
- UPC # 822566000467
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Red |
Description
Crinkle Paper, Basis Weight 10 lb, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- BETA Electrician's scissors, straight stainless steel blades, cable cutting groove and crimping pliers (011280090)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- AVERY Diskette Labels, Permanent Adhesiv, PK5 (5197)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- Partners Brand Kraft Paper