Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Orange, 1/Case
Mfr # CP10J
Zoro # G0923546
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP10J
- Zoro # G0923546
- UPC # 822566000436
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Orange |
Description
Crinkle Paper, Basis Weight 10 lb, Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 18" x 720', Gray, 1 Roll (KPB1850)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- Partners Brand Protective Packaging