Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Lavender, 1/Case
Mfr # CP10P
Zoro # G0923643
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CP10P
- Zoro # G0923643
- UPC # 822566001129
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Lavender |
Description
Crinkle Paper, Basis Weight 10 lb, Color Lavender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A840)
- MADISON MILL 3/8X36 Poplar Dowel (436554)
- BRADY LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK (LAT-49-361-1)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll (KPR4850)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- Partners Brand Protective Packaging