Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Black/Gold, 1/Case
Mfr # CPB10GG
Zoro # G0923957
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CPB10GG
- Zoro # G0923957
- UPC # 822566050196
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Black/Gold |
Description
Crinkle Paper, Basis Weight 10 lb, Color Black/Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- SMART-JET Smart-Jet(R) Blue Thermal InkJet Printer (80000-BLUE)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- ACCO Hanging Data Binder 9-1/2x11" Light Blue (A7054112A)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Crinkle Paper, 10 lb., Orange, 1/Case (CP10J)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- Partners Brand Kraft Paper