Shop All Mailer Cartons
Partners Brand
Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case
Mfr # S2036K
Zoro # G4909427
product price: $83.99
/pk 50, $1.68/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Maximum Weight 19.9
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # S2036K
- Zoro # G4909427
- UPC # 841436017114
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Crimped End Mailing Tubes,2x36",PK50 |
Maximum Weight | 19.9 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Crimped End Mailing Tubes,2x36 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPRESSIVE DESIGN GROUP White Wrapping Tissue Paper (TISW25CD)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Orange (OMG30)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", White, 25/Bundle (M5530)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- PARTNERS BRAND Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle (8816)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- Partners Brand Mailing Tubes & Cartons