Shop All Mailer Cartons
Partners Brand
Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case
Mfr # S1530K
Zoro # G4909591
product price: $87.45
/pk 70, $1.25/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Maximum Weight 17
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # S1530K
- Zoro # G4909591
- UPC # 841436022941
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Item | Crimped End Mailing Tubes,1-1/2x30",PK70 |
Maximum Weight | 17 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Crimped End Mailing Tubes,1-1/2x30 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- COMPLYRIGHT Employee Record Organizer, Expndbl, PK25 (A3101)
- TAPECASE Blank Inventory Control Label Yellow 3"H, Pk1000 (16U840)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle (M3330)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case (P8072KHD)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- Partners Brand Mail Supplies